- 0.39 in Inner Diameter
- Straight Fitting Angle
- Carbon Steel Material
- -6 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Hex Size 2 | 1 in |
| Compatible Hose I.D. | 0.38 in |
| Hose Cut-Off Factor | 1.5 in |
| Hose Size | 0.375 in |
| Material | Carbon Steel |
| End Type 1 | SAE 37 |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Female |
| Series | 4730 Series |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| Finish | Dura-Kote |
| End Size 1 | 9/16 in |
| Thread Size 1 | 9/16-18 |
| Dash Size | -6 |
| I.D. | 0.39 in |
| Hex Size 1 | 0.69 in |
| Construction | Reusable |
| Hose Dash Size | 6 |
| Thread Sealant | No |
| Weight | 1.81 LB |

