- Straight Fitting Angle
- Brass Material
- 3/4-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | NPTF |
| Thread Sealant | No |
| Hose Size | 0.75 in |
| Overall Length | 2.72 in |
| Thread Size 1 | 3/4-14 |
| I.D. | 0.61 in |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| Fitting Description | Straight |
| Hose Cut-Off Factor | 1.21 in |
| Hex Size 1 | 1.06 in |
| Thread Size | 3/4-14 |
| Compatible Hose I.D. | 0.75 in |
| Series | 4738 Series |
| Hose Dash Size | 12 |
| Construction Type | Reusable |
| Dash Size | -12 |
| Material | Brass |
| End Size 1 | 3/4 in |
| Weight | 0.321 LB |
| EAN or UPC | 678146138309 |

