- Straight Fitting Angle
- Brass Material
- 0.13 in Hose O.D.
- 1/8-27 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Size | 0.25 in |
| Compatible Hose I.D. | 0.13 in |
| Hole Dia. | 0.172 in |
| Construction Type | Reusable |
| Thread Size 1 | 1/8-27 |
| Compatible Tube O.D. | 0.125 |
| Working Temperature [Min] | -40 °F |
| Fitting Description | Straight |
| Hose Cut-Off Factor | 0.65 in |
| Thread Size | 1/8-27 |
| Working Temperature [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| End Size 1 | 1/8 in |
| I.D. | 0.17 in |
| Hose Dash Size | 4 |
| End Gender 1 | Male |
| Overall Length | 1.4 in |
| Fitting Angle | Straight |
| End Type 1 | NPTF |
| Series | 4738 Series |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| Hex Size 1 | 0.44 in |
| End Type 2 | Line, Hose, Tube |
| Material | Brass |
| Working Pressure [Max] | 350 psi |
| Dash Size | -2 |
| Temperature Range [Max] | 212 °F |
| Hose OD | 0.13 in |
| Working Pressure | 350 psi |
| Weight | 0.031 LB |
| EAN or UPC | 678146138316 |

