- Straight Fitting Angle
- Brass Material
- 0.25 in Hose O.D.
- 1/4-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Dash Size | -4 |
| Hole Dia. | 0.172 in |
| I.D. | 0.17 in |
| End Size 1 | 1/4 in |
| Hose Dash Size | 4 |
| Compatible Tube O.D. | 0.25 |
| Hose Size | 0.25 in |
| Thread Size 1 | 1/4-18 |
| Series | 4738 Series |
| Working Temperature [Min] | -40 °F |
| Construction Type | Reusable |
| Thread Size | 1/4-18 |
| Working Pressure | 9500 psi |
| Overall Length | 1.58 in |
| Working Temperature [Max] | 212 °F |
| End Gender 1 | Male |
| Hose Cut-Off Factor | 0.83 in |
| Temperature Range [Min] | -40 °F |
| Fitting Description | Straight |
| Working Pressure [Max] | 9,500 psi |
| Material | Brass |
| Item Type | Fitting Assembly |
| End Type 1 | NPTF |
| Hose OD | 0.25 in |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.56 in |
| Compatible Hose I.D. | 0.25 in |
| Temperature Range [Max] | 212 °F |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Weight | 0.047 LB |
| EAN or UPC | 678146138323 |

