- Straight Fitting Angle
- Brass Material
- 1/4-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Material | Brass |
| Thread Sealant | No |
| End Size 1 | 1/4 in |
| Hex Size 1 | 0.56 in |
| Fitting Angle | Straight |
| I.D. | 0.3 in |
| Construction Type | Reusable |
| Thread Size 1 | 1/4-18 |
| Compatible Hose I.D. | 0.25 in |
| End Type 1 | NPTF |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 0.94 in |
| Dash Size | -4 |
| O.D. | 0.56 in |
| End Gender 1 | Male |
| Weight | 0.049 LB |
| EAN or UPC | 678146138330 |

