- Straight Fitting Angle
- Brass Material
- 0.38 in Hose O.D.
- 3/8-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hex Size 1 | 0.69 in |
| Item Type | Fitting Assembly |
| Fitting Angle | Straight |
| Thread Size | 3/8-18 |
| Compatible Tube O.D. | 0.375 |
| End Type 2 | Line, Hose, Tube |
| Temperature Range [Min] | -40 °F |
| End Size 1 | 3/8 in |
| Hose Size | 0.375 in |
| Fitting Description | Straight |
| Hole Dia. | 0.297 in |
| End Type 1 | NPTF |
| End Gender 1 | Male |
| Hose Dash Size | 6 |
| Working Temperature [Min] | -40 °F |
| Compatible Hose I.D. | 0.38 in |
| Thread Size 1 | 3/8-18 |
| Working Temperature [Max] | 212 °F |
| Construction Type | Reusable |
| Temperature Range [Max] | 212 °F |
| Material | Brass |
| Thread Sealant | No |
| Hose OD | 0.38 in |
| Series | 4738 Series |
| Hose Cut-Off Factor | 0.89 in |
| Overall Length | 1.76 in |
| Working Pressure [Max] | 350 psi |
| Dash Size | -6 |
| I.D. | 0.3 in |
| Working Pressure | 350 psi |
| Weight | 0.078 LB |
| EAN or UPC | 678146138347 |

