- Straight Fitting Angle
- Brass Material
- 1/2-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Cut-Off Factor | 1.14 in |
| I.D. | 0.39 in |
| Thread Size 1 | 1/2-14 |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 0.5 in |
| Hose Dash Size | 8 |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.88 in |
| Hose Size | 0.5 in |
| Hole Dia. | 0.39 in |
| Fitting Angle | Straight |
| End Gender 1 | Male |
| Construction Type | Reusable |
| Material | Brass |
| Thread Size | 1/2-14 |
| Series | 4738 Series |
| Overall Length | 2.16 in |
| Dash Size | -8 |
| End Size 1 | 1/2 in |
| Fitting Description | Straight |
| End Type 1 | NPTF |
| Weight | 0.138 LB |
| EAN or UPC | 678146055989 |

