- Straight Fitting Angle
- Brass Material
- 1 1/16-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Overall Length | 2.76 in |
| Item Type | Fitting Assembly |
| Hose Dash Size | 12 |
| Dash Size | -12 |
| Material | Brass |
| Outside Dia. | 1.004 in |
| Hose Cut-Off Factor | 1.19 in |
| Fitting Description | Straight |
| End Type 1 | SAE |
| Thread Size 1 | 1 1/16-14 |
| Series | 4739 Series |
| Hole Dia. | 0.61 in |
| Thread Size | 1 1/16-14 |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 1.25 in |
| I.D. | 0.61 in |
| End Gender 1 | Female |
| Construction Type | Reusable |
| Thread Sealant | No |
| Compatible Hose I.D. | 0.75 in |
| O.D. | 1 in |
| Fitting Angle | Straight |
| End Size 1 | 1 1/16 in |
| Hose Size | 0.75 in |
| Weight | 0.274 LB |
| EAN or UPC | 678146055996 |

