- 1.06 in Inner Diameter
- Straight Fitting Angle
- Stainless Steel Material
- -20 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| End Size 2 | 1 9/16 in |
| Material | Stainless Steel |
| End Gender 1 | Female |
| End Size 1 | 1 5/8 in |
| Thread Size 1 | 1 5/8-12 |
| Construction | Reusable |
| Hose Dash Size | 20 |
| Compatible Hose I.D. | 1.25 in |
| Hex Size 1 | 2 in |
| Dash Size | -20 |
| Series | 473A Series |
| Fitting Angle | Straight |
| I.D. | 1.06 in |
| Hex Size 2 | 2 in |
| Item Type | Nipple Assembly |
| End Type 1 | UNF |
| Thread Sealant | No |
| Hose Size | 1.25 in |
| End Type 2 | UNEF |
| Hose Cut-Off Factor | 1.68 in |
| End Gender 2 | Male |
| Thread Size 2 | 1 9/16-18 |
| Weight | 0.0 LB |

