- Straight Fitting Angle
- Brass Material
- 9/16-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Compatible Hose I.D. | 0.38 in |
| Hose Cut-Off Factor | 0.8 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| End Type 1 | JIC 37 |
| I.D. | 0.3 in |
| Construction Type | Reusable |
| End Size 1 | 9/16 in |
| O.D. | 0.69 in |
| Hex Size 1 | 0.69 in |
| Thread Size 1 | 9/16-18 |
| Dash Size | -6 |
| Material | Brass |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Female |
| Weight | 0.063 LB |
| EAN or UPC | 678146056061 |

