- Straight Fitting Angle
- Brass Material
- 7/16-20 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Overall Length | 1.58 in |
| Fitting Description | Straight |
| Thread Size 1 | 7/16-20 |
| Hose Size | 0.25 in |
| End Gender 1 | Male |
| Hose Dash Size | 4 |
| Compatible Hose I.D. | 0.25 in |
| Construction Type | Reusable |
| Hex Size 1 | 0.44 in |
| End Type 1 | SAE 45 |
| Dash Size | -4 |
| Item Type | Fitting Assembly |
| O.D. | 0.44 in |
| Thread Sealant | No |
| End Size 1 | 7/16 in |
| Hose Cut-Off Factor | 0.83 in |
| Series | 4742 Series |
| Material | Brass |
| Outside Dia. | 0.438 in |
| I.D. | 0.17 in |
| Fitting Angle | Straight |
| End Type 2 | Line, Hose, Tube |
| Thread Size | 7/16-20 |
| Weight | 0.031 LB |
| EAN or UPC | 678146138378 |

