- 45˚ Fitting Angle
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Drop Dimension | 1.1200000000000001 |
| Height | 1.120 in |
| End Types 2 | Line/Hose/Tube |
| Hex Size 2 | 1.75 in |
| Hose Cut-Off Factor | 3.04 in |
| Hole Dia. | 0.82 in |
| Assembly Type | Fitting Assembly |
| Fitting Angle | 45 degrees |
| Length | 5.090 in |
| End Types | Flanged |
| End Type 2 | Line, Hose, Tube |
| Dash Size | -16 |
| Material | Carbon Steel |
| Construction Type | Reusable |
| Compatible Hose I.D. | 1 in |
| End Type 1 | Flanged |
| I.D. | 0.82 in |
| Thread Sealant | No |
| Construction | Reusable |
| Series | 4745 Series |
| Flange Type | Code 61 |
| Finish | Dura-Kote |
| Fitting Description | 45° Split Flange Elbow (SAE Code 61) |
| Weight | 1.65 LB |
| EAN or UPC | 678146056191 |

