- Straight Fitting Angle
- Brass Material
- 0.38 in Hose O.D.
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | Line/Hose/Tube |
| End Type 2 | Line, Hose, Tube |
| Outside Dia. | 0.75 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Series | 4772 Series |
| Dash Size | -6 |
| O.D. | 0.75 in |
| Construction Type | Reusable |
| Overall Length | 2.08 in |
| Hose OD | 0.38 in |
| Hex Size 1 | 0.75 in |
| Compatible Tube O.D. | 0.375 |
| Hose Cut-Off Factor | 0.32 in |
| Hole Dia. | 0.3 in |
| Hose Size | 0.375 in |
| Hose Dash Size | 6 |
| Item Type | Fitting Assembly |
| End Gender 1 | Male |
| Compatible Hose I.D. | 0.38 in |
| Material | Brass |
| Fitting Description | Straight |
| I.D. | 0.3 in |
| Weight | 0.05 LB |
| EAN or UPC | 678146056306 |

