- Straight Fitting Angle
- Brass Material
- 0.5 in Hose O.D.
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Sealant | No |
| Hose Cut-Off Factor | 0.38 in |
| I.D. | 0.39 in |
| Construction Type | Reusable |
| Hose Dash Size | 8 |
| Fitting Description | Straight |
| End Gender 1 | Male |
| Item Type | Fitting Assembly |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.5 in |
| End Type 2 | Line, Hose, Tube |
| Dash Size | -8 |
| Overall Length | 2.44 in |
| Compatible Tube O.D. | 0.5 |
| O.D. | 0.94 in |
| Hex Size 1 | 0.94 in |
| Hole Dia. | 0.39 in |
| Outside Dia. | 0.938 in |
| Material | Brass |
| Series | 4772 Series |
| End Type 1 | Line/Hose/Tube |
| Hose OD | 0.5 in |
| Hose Size | 0.5 in |
| Weight | 0.094 LB |
| EAN or UPC | 678146056313 |

