- Straight Fitting Angle
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hex Size 2 | 1.75 in |
| Dash Size | -20 |
| I.D. | 1.05 in |
| Assembly Type | Fitting Assembly |
| Finish | Dura-Kote |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 2.28 in |
| End Types 2 | Line/Hose/Tube |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| End Types | Flanged |
| Construction Type | Reusable |
| Series | 4775 Series |
| End Type 1 | Flanged |
| Flange Type | Code 61 |
| Hose Dash Size | 32 |
| Tube O.D. | 2 in |
| Length | 3.640 in |
| Compatible Hose I.D. | 1.25 in |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

