- Straight Fitting Angle
- Carbon Steel Material
- 2.81 in Hose O.D.
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Types 2 | Line/Hose/Tube |
| O.D. | 2.69 in |
| Height | 2.810 in |
| Flange Type | Code 61 |
| End Type 1 | Flanged |
| Assembly Type | Fitting Assembly |
| Series | 4775 Series |
| I.D. | 1.75 in |
| Style | Reusable Fitting |
| Length | 4.920 in |
| End Types | Flanged |
| Dash Size | -32 |
| Hex | 2.44 in |
| Finish | Dura-Kote |
| Hole Dia. | 1.75 in |
| Thread Sealant | No |
| End Size | 1 3/4 Hose Barb |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 3.08 in |
| No. of Ends | 2 |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Tube O.D. | 2 in |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 2 in |
| Overall Length | 4.92 in |
| Outside Dia. | 2.688 in |
| Hex Size 1 | 2.44 in |
| Construction Type | Reusable |
| Hose Dash Size | 32 |
| Hex Size 2 | 2.44 in |
| Fitting Angle | Straight |
| Compatible Tube O.D. | 2.81 |
| Hose OD | 2.81 in |
| Weight | 2.29 LB |
| EAN or UPC | 678146056382 |

