- 45° Split Flange Tube Elbow (SAE Code 61)
- 5.18" Long
- 2.810" Flange O.D
| Style | Reusable Fitting |
| Overall Length | 5.18 in |
| No. of Ends | 2 |
| End Types | Split Flange |
| Fitting Angle | 45° |
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
| End Size | 1 3/4 Hose Barb |
| Weight | 2.35 LB |

