- 90˚ Fitting Angle
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Dash Size | 12 |
| Fitting Angle | 90 degrees |
| Construction Type | Reusable |
| Flange Type | Code 61 |
| Thread Sealant | No |
| I.D. | 0.55 in |
| Assembly Type | Fitting Assembly |
| Hole Dia. | 0.55 in |
| Hex Size 2 | 1.25 in |
| End Types | Flanged |
| Dash Size | -12 |
| Fitting Description | 90° Split Flange Elbow (SAE Code 61) |
| Material | Carbon Steel |
| Series | 4779 Series |
| End Type 1 | Flanged |
| Height | 2.120 in |
| Tube O.D. | 3/4 in |
| Length | 3.740 in |
| Drop Dimension | 2.15 |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 2.17 in |
| Construction | Reusable |
| Compatible Hose I.D. | 0.75 in |
| End Types 2 | Line/Hose/Tube |
| Finish | Dura-Kote |
| Weight | 0.611 LB |
| EAN or UPC | 678146056443 |

