- Straight Fitting Angle
- Brass Material
- 7/8-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | SAE |
| Compatible Hose I.D. | 0.63 in |
| I.D. | 0.48 in |
| Hole Dia. | 0.48 in |
| End Type 2 | Line, Hose, Tube |
| Material | Brass |
| Hose Dash Size | 10 |
| Dash Size | -10 |
| Hose Cut-Off Factor | 1.06 in |
| End Size 1 | 7/8 in |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| Thread Size 1 | 7/8-14 |
| Construction Type | Reusable |
| Series | 4797 Series |
| Thread Size | 7/8-14 |
| Item Type | Fitting Assembly |
| Fitting Description | Straight |
| O.D. | 1 in |
| Hose Size | 0.625 in |
| Outside Dia. | 1 in |
| Hex Size 1 | 1 in |
| Thread Sealant | No |
| Overall Length | 2.68 in |
| Weight | 0.172 LB |
| EAN or UPC | 678146138422 |

