- Straight Fitting Angle
- Brass Material
- 3/4-16 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Compatible Hose I.D. | 0.5 in |
| End Type 2 | Line, Hose, Tube |
| Thread Size 1 | 3/4-16 |
| Hex Size 1 | 0.88 in |
| End Gender 1 | Female |
| O.D. | 0.88 in |
| Fitting Angle | Straight |
| Dash Size | -8 |
| Thread Sealant | No |
| End Size 1 | 3/4 in |
| End Type 1 | SAE |
| I.D. | 0.39 in |
| Material | Brass |
| Hose Cut-Off Factor | 0.93 in |
| Construction Type | Reusable |
| Weight | 0.113 LB |
| EAN or UPC | 678146138446 |

