- 90˚ Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| I.D. | 0.78 in |
| Compatible Tube O.D. | 1 in |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | 90 degrees |
| Hose Dash Size | -16 |
| End Type 1 | Flanged |
| Compatible Hose I.D. | 1 in |
| Material | Carbon Steel |
| Drop Dimension | 2.38 |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 2.87 in |
| O.D. | 1 in |
| Construction Type | Crimp |
| Weight | 1.6 LB |
| EAN or UPC | 813688022628 |

