- 90˚ Fitting Angle
- Carbon Steel Material
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 1.7 in |
| Finish | Dura-Kote |
| I.D. | 0.37 in |
| End Type 1 | Flanged |
| Compatible Hose I.D. | 0.5 in |
| Fitting Angle | 90 degrees |
| End Type 2 | Line, Hose, Tube |
| Compatible Tube O.D. | 0.5 in |
| Drop Dimension | 1.63 |
| Thread Sealant | No |
| O.D. | 1.34 in |
| Hose Dash Size | -8 |
| Material | Carbon Steel |
| Construction Type | Crimp |
| Weight | 0.23 LB |
| EAN or UPC | 810903030079 |

