- Straight Fitting Angle
- Carbon Steel Material
- 7/8 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Gender 1 | Female |
| O.D. | 0.5 in |
| Material | Carbon Steel |
| Thread Sealant | No |
| Fitting Angle | Straight |
| End Size 1 | 7/8 in |
| Compatible Tube O.D. | 0.63 in |
| Construction Type | Crimp |
| Hex Size 1 | 1 in |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 1.47 in |
| Compatible Hose I.D. | 0.5 in |
| Hose Dash Size | -8 |
| Thread Size 1 | 7/8-14 |
| End Type 2 | Line, Hose, Tube |
| Hex Size 2 | 0.88 in |
| I.D. | 0.38 in |
| End Type 1 | JIC 37 |
| Weight | 0.26 LB |
| EAN or UPC | 810903030826 |

