- Straight Fitting Angle
- Carbon Steel Material
- 3/4 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Gender 1 | Male |
| I.D. | 0.61 in |
| Hose Dash Size | -12 |
| Compatible Hose I.D. | 0.75 in |
| Compatible Tube O.D. | 0.75 in |
| Hose Cut-Off Factor | 1.65 in |
| End Type 1 | NPTF |
| Finish | Dura-Kote |
| Fitting Angle | Straight |
| End Size 1 | 3/4 in |
| Thread Size 1 | 3/4-14 |
| Material | Carbon Steel |
| O.D. | 0.75 in |
| Hex Size 1 | 1.13 in |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Construction Type | Crimp |
| Weight | 0.69 LB |
| EAN or UPC | 813688022963 |

