- Straight Fitting Angle
- Carbon Steel Material
- 1 5/8 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | Straight |
| I.D. | 0.82 in |
| Thread Sealant | No |
| O.D. | 1 in |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 1 in |
| Hex Size 1 | 2 in |
| Compatible Tube O.D. | 1.25 in |
| Thread Size 1 | 1 5/8-12 |
| Material | Carbon Steel |
| End Type 1 | JIC 37 |
| Hose Dash Size | -16 |
| Finish | Dura-Kote |
| Construction Type | Crimp |
| Hose Cut-Off Factor | 1.81 in |
| End Gender 1 | Female |
| End Size 1 | 1 5/8 in |
| Weight | 1.4 LB |
| EAN or UPC | 813688023137 |

