- Straight Fitting Angle
- Carbon Steel Material
- 1 1/2 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Compatible Tube O.D. | 1.5 in |
| Thread Sealant | No |
| Fitting Angle | Straight |
| End Type 1 | NPTF |
| Compatible Hose I.D. | 1.5 in |
| Material | Carbon Steel |
| End Size 1 | 1 1/2 in |
| Thread Size 1 | 1 1/2-11 1/2 |
| End Type 2 | Line, Hose, Tube |
| Hose Dash Size | -24 |
| O.D. | 1.5 in |
| Hose Cut-Off Factor | 2.36 in |
| I.D. | 1.26 in |
| Hex Size 1 | 2 in |
| Construction Type | Crimp |
| End Gender 1 | Male |
| Finish | Dura-Kote |
| Weight | 3.098 LB |
| EAN or UPC | 815628022828 |

