- 45° Elbow Fitting Description
- Carbon Steel Material
| Finish | Dura-Kote |
| SAE Reference No. | N/A |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Material | Carbon Steel |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| End Gender 1 | Male |
| Fitting Description | 45° Elbow |
| End Types | JIC 37° & Split Flange (Code 61) |
| No. of Ends | 2 |
| Tube O.D. | 1 1/4 in |
| Code | Code 61 |
| Series | 500023 |
| End Size | 1 1/4 JIC(m), M26(m) |
| Weight | 0.0 LB |
| EAN or UPC | 678146188632 |

