- 45° Split Flange Tube Elbow (SAE Code 61)
- 1" Male JIC to 1" Nominal Flange Size
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
| Tube O.D. | 1 in |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Material | Carbon Steel |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| End Size | 1 JIC(m), 1 Split Flange(code 61) |
| Fitting Type | Elbow |
| Code | Code 61 |
| End Types | JIC 37° & Split Flange (Code 61) |
| Fitting Angle | 45° |
| Overall Length | 3.04 in |
| N | 1.13 in |
| Weight | 0.8 LB |
| EAN or UPC | 678146138484 |

