- 45° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1 1/4 in Flange Size
- 1 1/4 in Tube OD
- Carbon Steel Material
| Overall Length | 3.24 in |
| Fitting Type | Elbow |
| End Types | JIC 37° & Split Flange (Code 61) |
| SAE Reference No. | N/A |
| Length | 3.240 in |
| Thread Size | 1 5/8-12 |
| N | 1.12 in |
| Series | 500023 |
| Fitting Angle | 45° |
| Finish | Zinc Plated |
| End Gender 2 | Male |
| Code | Code 61 |
| Material | Carbon Steel |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| End Type 2 | SAE 37 |
| No. of Ends | 2 |
| Height | 1.120 in |
| End Type 1 | Flanged |
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
| Tube O.D. | 1 1/4 in |
| End Size | 5/8 JIC(m), M26(m) |
| Weight | 0.95 LB |
| EAN or UPC | 678146138491 |

