- 45° Split Flange Tube Elbow (SAE Code 61)
- 1" Male JIC to 1 1/2" Nominal Flange Size
| Overall Length | 3.08 in |
| Tube O.D. | 1 in |
| Material | Carbon Steel |
| Code | Code 61 |
| No. of Ends | 2 |
| End Size | 1 JIC(m), M26(m) |
| Fitting Angle | 45° |
| N | 1.17 in |
| Fitting Type | Elbow |
| End Types | JIC 37° & Split Flange (Code 61) |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
| SAE Reference No. | N/A |
| Weight | 1.0 LB |

