- 45° Split Flange Tube Elbow (SAE Code 61)
- 1 1/4" Male JIC to 1 1/2" Nominal Flange Size
| Fitting Angle | 45° |
| Code | Code 61 |
| N | 1.12 in |
| End Types | JIC 37° & Split Flange (Code 61) |
| End Size | 1 1/4 JIC(m), M26(m) |
| Overall Length | 3.24 in |
| Material | Carbon Steel |
| Tube O.D. | 1 1/4 in |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| Weight | 1.1 LB |

