- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 2
- 2.49 in Length
- 2.15 in Height
| End Gender 2 | Male |
| M | 2.49 in |
| Tube O.D. | 3/4 in |
| Finish | Zinc Clear Trivalent Chromate |
| N | 2.15 in |
| Fitting Type | Elbow |
| Length | 2.490 in |
| Height | 2.150 in |
| End Types | JIC 37° & Split Flange (Code 61) |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Angle | 90° |
| Thread Sealant | No |
| SAE Reference No. | N/A |
| End Type 2 | JIC 37° |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| Hex Size 1 | 1.12 in |
| End Type 1 | Flanged |
| End Size | 3/4 JIC(m), 3/4 Split Flange(code 61) |
| Series | 500024 |
| Code | Code 61 |
| Weight | 0.47 LB |
| EAN or UPC | 678146138521 |

