- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 2
- 3.14 in Length
- 2.5 in Height
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| Fitting Angle | 90° |
| Thread Sealant | No |
| SAE Reference No. | N/A |
| End Gender 2 | Male |
| M | 3.14 in |
| Series | 500024 |
| Length | 3.140 in |
| N | 2 1/2 in |
| Height | 2 1/2 in |
| Code | Code 61 |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Material | Steel |
| Hex Size 1 | 1.69 in |
| Tube O.D. | 1 1/4 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| End Types | JIC 37° & Split Flange (Code 61) |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 1 | Flanged |
| End Type 2 | JIC 37° |
| End Size | 1 1/4 JIC(m), 1 1/4 Split Flange(code 61) |
| Weight | 1.8 LB |
| EAN or UPC | 678146138545 |

