- Split Flange Straight (SAE Code 61)
- 1" Male JIC to 1 1/4" Nominal Flange Size
| Fitting Description | Split Flange Straight (SAE Code 61) |
| Overall Length | 2.35 in |
| End Types | JIC 37° & Split Flange (Code 61) |
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| Code | Code 61 |
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Fitting Angle | Straight |
| End Size | 1 JIC(m), M26(m) |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Material | Carbon Steel |
| Weight | 0.617 LB |

