- Split Flange Straight (SAE Code 61)
- 1 1/2" Male JIC to 1 1/2" Nominal Flange Size
| Tube O.D. | 1 1/2 in |
| SAE Reference No. | N/A |
| Fitting Description | Split Flange Straight (SAE Code 61) |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Overall Length | 2.71 in |
| End Types | JIC 37° & Split Flange (Code 61) |
| End Size | 1 1/2 JIC(m), 1 1/2 Split Flange(code 61) |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Code | Code 61 |
| Weight | 2.0 LB |
| EAN or UPC | 678146182555 |

