- 90° Swivel Elbow Fitting Description
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 7/8-14 Thread Size 2
- 1.23 in Length
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | 7/8-14 |
| No. of Ends | 2 |
| M1 | 1.23 in |
| End Gender 1 | Female |
| Hex Size 1 | 1 in |
| Fitting Type | Elbow |
| M | 1.82 in |
| End Size | 5/8 JIC(m), 5/8 JIC(f) |
| Height | 1.820 in |
| Series | 500454 |
| Tube O.D. | 5/8 in |
| Length | 1.230 in |
| End Type 1 | JIC 37° |
| I.D. | 0.48 in |
| Hex Size 2 | 0.94 in |
| Thread Sealant | No |
| End Types | JIC 37° |
| Material | Carbon Steel |
| End Types 2 | JIC 37° |
| Fitting Angle | 90°, Swivel |
| End Type 2 | JIC 37° |
| Fitting Description | 90° Swivel Elbow |
| End Gender 2 | Male |
| SAE Reference No. | N/A |
| Weight | 0.25 LB |
| EAN or UPC | 639789287304 |

