- 90° Heavy Swivel Nut Elbow w/ 1/4" Female 37° JIC x 1/4" Male 37° JIC
| End Size | 1/4 JIC(m), 1/4 JIC(f) |
| M | 1.12 in |
| Fitting Angle | 90°, Swivel |
| Tube O.D. | 1/4 in |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37° |
| Material | Carbon Steel |
| M1 | 0.68 in |
| End Types | JIC 37° |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Fitting Description | 90° Heavy Swivel Nut Elbow |
| Weight | 0.8 LB |
| EAN or UPC | 639789287342 |

