- 90° Swivel Elbow Fitting Description
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
- 0.85 in Length
| I.D. | 0.3 in |
| Fitting Description | 90° Swivel Elbow |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37° |
| Hex Size 1 | 0.69 in |
| End Gender 2 | Male |
| Length | 0.850 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Size | 3/8 JIC(m), 3/8 JIC(f) |
| Height | 1.310 in |
| End Type 2 | JIC 37° |
| End Gender 1 | Female |
| Thread Size | 9/16-18 |
| M | 1.31 in |
| Fitting Type | Elbow |
| Tube O.D. | 3/8 in |
| Thread Sealant | No |
| Fitting Angle | 90°, Swivel |
| M1 | 0.85 in |
| Hex Size 2 | 0.62 in |
| Material | Carbon Steel |
| End Types | JIC 37° |
| End Type 1 | JIC 37° |
| Series | 500454 |
| Weight | 0.094 LB |
| EAN or UPC | 639789287359 |

