- 90° Swivel Elbow Fitting Description
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
- 1.09 in Length
| No. of Ends | 2 |
| End Types | JIC 37° |
| Finish | Zinc Clear Trivalent Chromate |
| Height | 1.660 in |
| Hex Size 2 | 0.81 in |
| End Gender 2 | Male |
| End Type 2 | JIC 37° |
| Series | 500454 |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Thread Sealant | No |
| End Size | 1/2 JIC(m), 1/2 JIC(f) |
| Fitting Angle | 90°, Swivel |
| Thread Size | 3/4-16 |
| Fitting Description | 90° Swivel Elbow |
| I.D. | 0.39 in |
| End Type 1 | JIC 37° |
| M | 1.66 in |
| SAE Reference No. | N/A |
| Fitting Type | Elbow |
| Length | 1.090 in |
| Hex Size 1 | 0.88 in |
| Tube O.D. | 1/2 in |
| M1 | 1.09 in |
| End Types 2 | JIC 37° |
| Weight | 0.05 LB |
| EAN or UPC | 639789287366 |

