- 90° SAE Swivel Flange to Split Flange for 1" Nominal Flange Size
| Fitting Description | 90° SAE Swivel Flange to Split Flange |
| M | 2.06 in |
| End Types | Split Flange |
| End Size | 1 Split Flange(code 61) |
| Fitting Angle | 90°, Swivel |
| No. of Ends | 2 |
| N | 2.37 in |
| Weight | 0.75 LB |
| EAN or UPC | 678146103079 |

