- 90° SAE Swivel Flange to Split Flange for 1 1/2" Nominal Flange Size
| End Size | 1 1/2 Split Flange |
| No. of Ends | 2 |
| End Types | Split Flange |
| Fitting Description | 90° SAE Swivel Flange to Split Flange |
| Fitting Angle | 90°, Swivel |
| N | 2 3/4 in |
| M | 2.62 in |
| Weight | 1.0 LB |
| EAN or UPC | 678146057020 |

