- 90° SAE Swivel Flange to Split Flange for 2" Nominal Flange Size
| End Size | 2 Split Flange (code 61) |
| Fitting Description | 90° SAE Swivel Flange to Split Flange |
| No. of Ends | 2 |
| End Types | Split Flange |
| N | 3 1/4 in |
| M | 3.12 in |
| Fitting Angle | 90°, Swivel |
| Weight | 1.5 LB |
| EAN or UPC | 678146057037 |

