Aeroquip by Danfoss
63-190600-10
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216669
- Straight Fitting Angle
- Brass And Carbon Steel Material
- 0.63 in Hose O.D.
- 7/8-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 0.63 in |
| Series | 190600 Series |
| Hose OD | 0.63 in |
| Outside Dia. | 1 in |
| Thread Size 1 | 7/8-14 |
| Fitting Angle | Straight |
| Hex Size 1 | 1 in |
| Hose I.D. | 1/2 in |
| Rigid/Swivel | Swivel |
| Hole Dia. | 0.47 in |
| Thread Size | 7/8-14 |
| Hose Cut-Off Factor | 1.54 in |
| I.D. | 0.47 in |
| Compatible Tube O.D. | 0.625 |
| Hex Size 2 | 1 in |
| Thread Sealant | No |
| End Gender 1 | Female |
| Overall Length | 2.22 in |
| Construction | Reusable |
| End Type 2 | Line, Hose, Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Tube O.D. | 5/8 in |
| Material | Brass and Carbon Steel |
| End Type 1 | JIC 37 |
| End Size 1 | 7/8 in |
| O.D. | 1 in |
| Dash Size | -10 |
| Construction Type | Reusable |
| Weight | 0.27 LB |
| EAN or UPC | 678146138866 |
