Aeroquip by Danfoss
63-190600-5
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216674
- Straight Fitting Angle
- Brass And Carbon Steel Material
- 1/2-20 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| I.D. | 0.23 in |
| End Gender 1 | Female |
| Material | Brass and Carbon Steel |
| Compatible Hose I.D. | 0.31 in |
| Hole Dia. | 0.23 in |
| Rigid/Swivel | Swivel |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.17 in |
| Series | 190600 Series |
| Tube O.D. | 1/4 in |
| Hex Size 1 | 0.62 in |
| Fitting Angle | Straight |
| Hose I.D. | 1/4 in |
| O.D. | 0.62 in |
| Overall Length | 1.68 in |
| Thread Sealant | No |
| End Size 1 | 1/2 in |
| Hex Size 2 | 0.62 in |
| Dash Size | -5 |
| Construction | Reusable |
| Thread Size 1 | 1/2-20 |
| Thread Size | 1/2-20 |
| Outside Dia. | 0.62 in |
| End Type 2 | Line, Hose, Tube |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 1 | JIC 37 |
| Construction Type | Reusable |
| Weight | 0.089 LB |
| EAN or UPC | 678146138897 |
