Aeroquip by Danfoss
63-190600-6
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216675
- Straight Fitting Angle
- Brass And Carbon Steel Material
- 9/16-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Sealant | No |
| Hose Cut-Off Factor | 1.22 in |
| Finish | Zinc Clear Trivalent Chromate |
| Dash Size | -6 |
| Thread Size 1 | 9/16-18 |
| Item Type | Fitting Assembly |
| Series | 190600 Series |
| Outside Dia. | 0.69 in |
| End Size 1 | 9/16 in |
| O.D. | 0.69 in |
| Hex Size 2 | 0.62 in |
| Hex Size 1 | 0.62 in |
| I.D. | 0.26 in |
| Overall Length | 1.74 in |
| Tube O.D. | 3/8 in |
| Material | Brass and Carbon Steel |
| End Gender 1 | Female |
| Hose I.D. | 5/16 in |
| Construction | Reusable |
| End Type 2 | Line, Hose, Tube |
| Thread Size | 9/16-18 |
| End Type 1 | JIC 37 |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.38 in |
| Rigid/Swivel | Swivel |
| Hole Dia. | 0.26 in |
| Construction Type | Reusable |
| Weight | 0.11 LB |
| EAN or UPC | 678146057105 |
