Aeroquip by Danfoss
63-190600-8
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216676
- Straight Fitting Angle
- Brass And Carbon Steel Material
- 0.5 in Hose O.D.
- 3/4-16 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Material | Brass and Carbon Steel |
| End Type 2 | Line, Hose, Tube |
| Thread Size 1 | 3/4-16 |
| Overall Length | 1.98 in |
| Outside Dia. | 0.88 in |
| Tube O.D. | 1/2 in |
| End Gender 1 | Female |
| End Type 1 | JIC 37 |
| Finish | Zinc Clear Trivalent Chromate |
| Rigid/Swivel | Swivel |
| Compatible Tube O.D. | 0.5 |
| Hex Size 1 | 0.88 in |
| Fitting Angle | Straight |
| Thread Size | 3/4-16 |
| Compatible Hose I.D. | 0.5 in |
| Hose OD | 0.5 in |
| Dash Size | -8 |
| I.D. | 0.38 in |
| Series | 190600 Series |
| Hose I.D. | 13/32 in |
| Hose Cut-Off Factor | 1.35 in |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| End Size 1 | 3/4 in |
| O.D. | 0.88 in |
| Hole Dia. | 0.38 in |
| Hex Size 2 | 0.88 in |
| Thread Sealant | No |
| Construction Type | Reusable |
| Weight | 0.19 LB |
| EAN or UPC | 678146057112 |
