Aeroquip by Danfoss
66-190016-3/4-20
Straight Brass Aluminum Bronze Commercial Flange
Item #101649818
- 1.05 in Inner Diameter
- Straight Fitting Angle
- Brass Aluminum Bronze Material
- -20 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Hose Cut-Off Factor | 1.53 in |
| Hose Size | 1.25 in |
| Construction | Reusable |
| End Type 1 | Flanged |
| Item Type | Fitting Assembly |
| Fitting Description | Straight |
| Outside Dia. | 1.22 in |
| Hose Dash Size | 20 |
| Dash Size | -20 |
| I.D. | 1.05 in |
| Thread Sealant | No |
| Hex Size 1 | 1.75 in |
| Overall Length | 2.89 in |
| End Type 2 | Line, Hose, Tube |
| Series | 190016 Series |
| O.D. | 3.81 in |
| Material | Brass Aluminum Bronze |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 1.25 in |
| Weight | 0.0 LB |
