- 1.39 in Inner Diameter
- 90˚ Fitting Angle
- Brass Aluminum Bronze Material
- -32 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Height | 3.890 in |
| Hex Size 2 | 2.5 in |
| Dash Size | -32 |
| Hose Size | 2 in |
| I.D. | 1.39 in |
| Hose Cut-Off Factor | 2.05 in |
| End Type 2 | Line, Hose, Tube |
| Finish | Zinc |
| Drop Dimension | 3.89 |
| Hole Dia. | 1.69 in |
| Compatible Hose I.D. | 2 in |
| End Type 1 | Line, Hose, Tube |
| Hex Size 1 | 2.5 in |
| Series | 190093 Series |
| Overall Length | 3.89 in |
| Hose Dash Size | 32 |
| Fitting Description | 90° |
| Construction | Reusable |
| Material | Brass Aluminum Bronze |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| Fitting Angle | 90 degrees |
| Compatible Tube O.D. | 2 in |
| Weight | 0.0 LB |

