- 1.28 in Inner Diameter
- Straight Fitting Angle
- Brass Aluminum Bronze Material
- -24 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Overall Length | 2.92 in |
| Fitting Description | Straight |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| End Type 1 | Flanged |
| Finish | Zinc |
| Dash Size | -24 |
| Thread Size | 1 9/16-18 |
| Construction | Reusable |
| O.D. | 4.25 in |
| I.D. | 1.28 in |
| Material | Brass Aluminum Bronze |
| Fitting Angle | Straight |
| Hex Size 2 | 1 15/16 in |
| Series | 190109 Series |
| Hose Dash Size | 24 |
| Hose Size | 1.5 in |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 1.5 in |
| Hose Cut-Off Factor | 1.47 in |
| Hex Size 1 | 1.94 in |
| Weight | 0.0 LB |

