- Bore to Male JIC for 1" O.D. Tubing to 3/4" Male 37° JIC
| Fitting Type | Adapter |
| Overall Length | 1.24 in |
| Tube O.D. | 3/4 in |
| End Size | 3/4 JIC(m), 1 Weld |
| Material | Steel |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, Weld |
| Fitting Angle | Straight |
| Fitting Description | Bore to Male JIC |
| No. of Ends | 2 |
| End Types | JIC 37° & Weld |
| Weight | 0.4 LB |
| EAN or UPC | 678146057174 |

